60BS20HT 1 3/16
Description
60BS20HT 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS20HT 1 3/16
BDI # 622887
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
33817
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60BTL20H-2012
Description
60BTL20H-2012 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 100571
BDI # 251732
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568470
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BS20HT 1 7/16
Description
60BS20HT 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-7/16" BORE HARDENED
Part # 60BS20HT 1 7/16
BDI # 622891
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34590
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
D60BTB20H
Description
D60BTB20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB20H
BDI # 607929
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30379
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed