NS815-25T 1-1/2IN KWSS
Description
NS815-25T 1-1/2" KW SS SPROCKET ; 614-31-11 MOLDED SPLIT
Part # 9967364
BDI # 18145654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
60SDS25H
Description
60SDS25H ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 25T 1 ROW
Part # 60SDS25H
BDI # 623640
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31067
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
50B25
Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE
Part # 50B25
BDI # 621969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36252
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
60BTB25H
Description
60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT BORE FOR 2012 BUSHING
Part # 60BTB25H
BDI # 623424
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32193
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed