40BS35 1 1/4
Description
40BS35 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 35T 1-1/4" BORE
Part # 40BS35 1 1/4
BDI # 619855
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
33950
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35 3/4
Description
40BS35 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 35T 3/4" BORE
Part # 40BS35 3/4
BDI # 619859
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
32636
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
8MX-35S-12
Description
8MX-35S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181035
BDI # 1117403
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
50BS35 1 1/4
Description
50BS35 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1-1/4" BORE
Part # 50BS35 1 1/4
BDI # 621584
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Global Part Number GPN:
34039
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore