61800-2RS1
Description
61800-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 19MM OD 5MM WD
Part # 61800-2RS1
BDI # 1421995
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1774
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6900ZZ
Description
6900ZZ DEEP GROOVE BALL BRG ; 10MM BOREX22MM ODX6MM W 1-ROW
Part # 6900ZZ
BDI # 1413069
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5499
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6F
Description
MRC.R6F DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8"B 7/8"OD 9/32"WD
Part # MRC.R6F
BDI # 663345
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3839
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R4AFF
Description
MRC.R4AFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 1/4" BORE 3/4"OD 9/32" WD
Part # MRC.R4AFF
BDI # 1403168
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4297
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R3ZZ
Description
MRC.R3ZZ DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/16"B 1/2"OD 0.196" WD
Part # MRC.R3ZZ
BDI # 663336
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3999
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No