6018
Description
6018 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD SR OPEN
Part # 6018
BDI # 1420601
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2373
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5313MG
Description
MRC.5313MG ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMB 140MMOD 58.7MM WD
Part # MRC.5313MG
BDI # 663059
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256466
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5314CFFG
Description
MRC.5314CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5314CFFG
BDI # 663064
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256472
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
2214 E-2RS1TN9
Description
2214 E-2RS1TN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 2214 E-2RS1TN9
BDI # 1421897
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6214ZZC3/EM
Description
6214ZZC3/EM DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM W DOUBLE SHIELDED
Part # 6214ZZC3/EM
BDI # 1207227
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No