NUP 222 ECP
Description
NUP 222 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID
Part # NUP 222 ECP
BDI # 1420400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455945
Number of Rows of Rollers:
Single Row
MU1224UV
Description
MU1224UV CYLINDRICAL ROLLER BEARING ; 120MM BORE 215MM OD 40 WID RBEC 1
Part # 2019850
BDI # 579178
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450794
Number of Rows of Rollers:
Single Row
JU075XP0
Description
KDN.JU075XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 7.5"IDX8.25"ODX.5" WIDES
Part # KDN.JU075XP0
BDI # 21439624
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)