46720-2
Description
46720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-7/8" OD 1-5/16" WD
Part # 46720-20024
BDI # 1343860
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Outside Diameter - Millimeter:
225.425
Global Part Number GPN:
649613
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
46720
93125-2
Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-20024
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
93125
67720-2
Description
67720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 1-1/2" WD
Part # 67720-20024
BDI # 1349184
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Global Part Number GPN:
646895
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67720
NUP 222 ECP
Description
NUP 222 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID
Part # NUP 222 ECP
BDI # 1420400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455945
Number of Rows of Rollers:
Single Row
23932EMW33
Description
23932EMW33 SPHERICAL RLR BRG ; 160MM ID 220MM OD 45MM WD
Part # 23932EMW33
BDI # 20054320
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing