60A84
Description
60A84 ROLLER CHAIN SPROCKET ; 3/4" P 84T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A84
BDI # 622665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Global Part Number GPN:
31831
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
KG180XP0
Description
KDN.KG180XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 18"IDX20"OD
Part # KDN.KG180XP0
BDI # 22924977
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)