7313 BECBM
Description
7313 BECBM ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 33MM WD
Part # 7313 BECBM
BDI # 1418862
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257548
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7314 BECBY
Description
7314 BECBY ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 7314 BECBY
BDI # 1265614
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257535
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A/C3
Description
3211 A/C3 ANG CONTACT BALL BRG ; 55MMX100MMX33.3MM
Part # 3211 A/C3
BDI # 1416243
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258022
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 E/C3
Description
3211 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMX100MMX1.312" DBL ROW
Part # 3211 E/C3
BDI # 1250388
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258018
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)