324 10/1 A WR 182TC
Description
324 10/1 A WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-14807
BDI # 22536787
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
325 15/1 A WR 182TC 2.000
Description
325 15/1 A WR 182TC 2.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15048
BDI # 23698860
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
326 20/1 L WR 182TC 1.438
Description
326 20/1 L WR 182TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15217
BDI # 23699523
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
321 5/1 C WR
Description
321 5/1 C WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14625
BDI # 23697303
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
82.55
Mounting Method:
Direct Mounted
265 10/1 A WR 56C 1.250
Description
265 10/1 A WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07301
BDI # 23693503
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted