MCFE 19 SBX
Description
MCFE 19 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1619035101
BDI # 344852
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20479
NATR6-X-PP
Description
NATR6-X-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 6MM BORE 19MM RLR DIA
Part # NATR6-X-PP-A
BDI # 1175565
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239757
MCFE 19 SB
Description
MCFE 19 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1619035001
BDI # 344851
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
590631
RNA22/6-2RSR
Description
RNA22/6-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 10MM BORE 19MM RLR DIA
Part # RNA22/6-2RSR
BDI # 1412177
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Without Inner Ring | Lip Seal
Global Part Number GPN:
239866
KRV19-PP-SK
Description
KRV19-PP-SK STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM X 8MM DBL
Part # KRV19-SK-PP-A
BDI # 1174953
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240036