LM67010-2
Description
LM67010-20082 TAPERED ROLLER BEARING CUP ; PRECISION 2-21/64" OD 0.465" WD
Part # LM67010-20082
BDI # 1364922
Features
Component:
Cup
Width - Millimeter:
11.811
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Other Features:
Light Medium Duty
Global Part Number GPN:
649587
Precision Class:
Standard
Width - Inch:
0.465
Basic Number:
LM67010
LM11710-2
Description
LM11710-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.57" OD 0.42" WD
Part # LM11710-20024
BDI # 1363845
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Other Features:
Light Medium Duty
Global Part Number GPN:
645819
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
LM11710
4T-LM67010
Description
4T-LM67010 TAPERED RLR BRG CUP ; SGL 2.328"X0.465" STL
Part # LM67010
BDI # 17143155
Features
Component:
Cup
Width - Millimeter:
11.811
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Other Features:
Light Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.465
Basic Number:
LM67010
3807-2RS
Description
3807-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3807-2RS
BDI # 1172055
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258274
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)