Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
53177-2
Description
53177-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.114" WD
Part # 53177-70000
BDI # 1346216
Features
Component:
Cone
Width - Millimeter:
28.296
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
649761
Precision Class:
Standard
Width - Inch:
1.114
Basic Number:
53177
33890-2
Description
33890-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/16" BORE 1-1/8" WD
Part # 33890-20024
BDI # 1337355
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
52.4
Bore - Inch:
2.063
Global Part Number GPN:
646740
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
33890
22212EAW33C3
Description
22212EAW33C3 SPHERICAL ROLLER BEARING ; 60MMX110MMX28MM RND BORE
Part # 22212EAW33C3
BDI # 1198211
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4016H TL CHAIN CPLG FLG 1108
Description
4016H TL CHAIN CPLG FLG 1108 ; BUSHED FOR 1108 TAPERLOCK
Part # 099049
BDI # 251503
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling