67720-2
Description
67720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 1-1/2" WD
Part # 67720-20024
BDI # 1349184
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Global Part Number GPN:
646895
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67720
NUP 222 ECP
Description
NUP 222 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID
Part # NUP 222 ECP
BDI # 1420400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455945
Number of Rows of Rollers:
Single Row
67820-2
Description
67820-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11/2" OD 1-1/2" WD
Part # 67820-20024
BDI # 1349344
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Outside Diameter - Millimeter:
266.7
Global Part Number GPN:
649417
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67820
MR 36 N
Description
MR 36 N NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-1/2" WID
Part # 5453660000
BDI # 347328
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23090
Self Aligning:
No
5213CZZ
Description
MRC.5213CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMB 120MMOD 38.1MM WD
Part # MRC.5213CZZ
BDI # 662870
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256236
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)