22218EAKW33C3
Description
22218EAKW33C3 SPHERICAL ROLLER BEARING ; 90MMX160MMX40MM TAPRD BORE
Part # 22218EAKW33C3
BDI # 1198394
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MU1224UV
Description
MU1224UV CYLINDRICAL ROLLER BEARING ; 120MM BORE 215MM OD 40 WID RBEC 1
Part # 2019850
BDI # 579178
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450794
Number of Rows of Rollers:
Single Row