6212-2Z-L038-C3
Description
6212-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6212-2Z-L038-C3
BDI # 1411067
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3617
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213-2Z-C3
Description
6213-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 65MM BORE
Part # 6213-2Z-C3
BDI # 1149895
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310-2Z-L038-C3
Description
6310-2Z-L038-C3 DEEP GROOVE BALL BEARING ; 50MM BORE X 110MM OD X 27MM WD
Part # 6310-2Z-L038-C3
BDI # 1411155
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-2Z-L038-C3
Description
6309-2Z-L038-C3 DEEP GROOVE BALL BEARING ; 45MM BORE X 100MM OD X 25MM WD
Part # 6309-2Z-L038-C3
BDI # 1411150
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3587
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3213 A-2Z/C3
Description
3213 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX120MMX38.1MM
Part # 3213 A-2Z/C3
BDI # 1250405
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258000
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)