6220-2RS1/C3
Description
6220-2RS1/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6220-2RS1/C3
BDI # 1267918
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6317-2RS1
Description
6317-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 85MMB 180MMOD 41MM WDS
Part # 6317-2RS1
BDI # 1421133
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6317-2RSR-C3
Description
6317-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 85MM BORE
Part # 6317-2RSR-C3
BDI # 1151122
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260078
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No