6214-2RS1
Description
6214-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 6214-2RS1
BDI # 1415991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3027
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216-2RS1
Description
6216-2RS1 DEEP GROOVE BALL BRG ; 80MM BORE 140MM OD 26MM WD
Part # 6216-2RS1
BDI # 1420913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2134
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6017DDU
Description
6017DDU DEEP GROOVE BALL BRG ; 85MM BOREX130MM ODX22MM W 1-ROW
Part # 6017DDU
BDI # 1186232
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6016-2RS1
Description
6016-2RS1 DEEP GROOVE BALL BRG ; 80MM BORE 125MM OD 22MM WD
Part # 6016-2RS1
BDI # 1418624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3214B-2RSTNC3
Description
3214B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3214B-2RSTNC3
BDI # 17757693
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)