3310 ANR
Description
3310 ANR ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 ANR
BDI # 1259858
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257866
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
22319 E
Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT
Part # 22319 E
BDI # 1415172
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3308 ANR
Description
3308 ANR ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD DR OPEN
Part # 3308 ANR
BDI # 1262186
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7308 BECBP
Description
7308 BECBP ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBP
BDI # 1420693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257605
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
22316 E/C3
Description
22316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 58MM WID SHAFT MOUNT
Part # 22316 E/C3
BDI # 1416353
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing