D40B35
Description
D40B35 ROLLER CHAIN SPROCKET ; 40 CHAIN 35 TEETH 2 ROW
Part # D40B35
BDI # 607750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Duplex Type
Global Part Number GPN:
30605
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
50B28
Description
50B28 ROLLER CHAIN SPROCKET ; 5/8" P 28T 3/4" MIN PLAIN BORE
Part # 50B28
BDI # 621974
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Global Part Number GPN:
36255
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
D50B24H
Description
D50B24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B24H
BDI # 607846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Duplex Type
Global Part Number GPN:
30635
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
60BS22 1 1/2
Description
60BS22 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 22T 1-1/2" BORE
Part # 60BS22 1 1/2
BDI # 622903
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Global Part Number GPN:
34863
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore