60B25
Description
60B25 ROLLER CHAIN SPROCKET ; 3/4" P 25T 3/4" MIN PLAIN BORE
Part # 60B25
BDI # 623474
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Global Part Number GPN:
36313
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Triplex Type
Global Part Number GPN:
30843
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Split Taper Bushing
Global Part Number GPN:
10293
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed