2 B 70 SK
Description
2 B 70 SK V-BELT SHEAVE ; 2 GROOVES 7.35" OD BUSHED
Part # 2 B 70 SK
BDI # 616474
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580683
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 50 SDS
Description
2 B 50 SDS V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 SDS
BDI # 616454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580323
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2Q5V85
Description
2Q5V85 V-BELT PULLEY SHEAVE ; 2 GROOVES 8-1/2" OD BUSHED
Part # 1061688
BDI # 326142
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Split Taper Bushing | Web Style | Type 16
Global Part Number GPN:
14298
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
2
2 5V 925 SK
Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED
Part # 2 5V 925 SK
BDI # 616602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581329
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2