Page 1 of 28

Next

Compare
3310 ANR

COMPARE

3310 ANR

Description
3310 ANR ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM

SKF

Part # 3310 ANR

BDI # 1259858

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257866
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22215 EK

COMPARE

22215 EK

Description
22215 EK SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK

BDI # 1418894

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7308 BECBP

COMPARE

7308 BECBP

Description
7308 BECBP ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD

SKF

Part # 7308 BECBP

BDI # 1420693

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257605
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 318 ECP

COMPARE

NU 318 ECP

Description
NU 318 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 318 ECP

BDI # 1420298

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455823
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7313 BECBP

COMPARE

7313 BECBP

Description
7313 BECBP ANG CONTACT BALL BRG

SKF

Part # 7313 BECBP

BDI # 1418796

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257547
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY