22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH926710-2
Description
HH926710-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 10.755" OD
Part # HH926710-20024
BDI # 1357803
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Other Features:
Heavy Duty
Global Part Number GPN:
649256
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
HH926710
23038 CCK/C3W33
Description
23038 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23038 CCK/C3W33
BDI # 1418942
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23136 CC/C3W33
Description
23136 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23136 CC/C3W33
BDI # 1265038
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 326 ECJ
Description
NU 326 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 326 ECJ
BDI # 1420371
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455861
Number of Rows of Rollers:
Single Row