6205DDUNR
Description
6205DDUNR DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205DDUNR
BDI # 1412888
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
3308 ANR
Description
3308 ANR ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 36.5MM WD DR OPEN
Part # 3308 ANR
BDI # 1262186
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6206-2RS1NR
Description
6206-2RS1NR DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR 2 SEALS
Part # 6206-2RS1NR
BDI # 1414797
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6200ZZNR
Description
6200ZZNR DEEP GROOVE BALL BRG ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 6200ZZNR
BDI # 1186355
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5888
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6200ZZNR
Description
6200ZZNR DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM W
Part # 6200ZZNR
BDI # 1205872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes