AN 30

COMPARE

AN 30

Description
AN 30 BRG LOCKNUT ; 12TPI 7-11/16" OUTSIDE DIA 0.979" THK

SKF

Part # AN 30

BDI # 1266056

Features

Thread Size: 5.888-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.688
Outside Diameter - Millimeter: 195.275
Threads per Inch: 12

Nominal Thickness - Inch: 0.979
Nominal Thickness - Millimeter: 24.867

Price Inventory : Available to order
Loading Price
QTY