J 3 3/8
Description
J 3 3/8 QD BUSHING ; 3-3/8" BORE 5.148" OD 4-1/2" LTB
Part # J 3 3/8
BDI # 609105
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464641
Bushing Series:
J
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
22215 EK
Description
22215 EK SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID
Part # 22215 EK
BDI # 1418894
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22312 E
Description
22312 E SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT
Part # 22312 E
BDI # 1418911
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6017DDU
Description
6017DDU DEEP GROOVE BALL BRG ; 85MM BOREX130MM ODX22MM W 1-ROW
Part # 6017DDU
BDI # 1186232
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No