61848 MA/C3

COMPARE

61848 MA/C3

Description
61848 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61848 MA/C3

BDI # 1259439

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263061
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 326 ECJ

COMPARE

NU 326 ECJ

Description
NU 326 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 326 ECJ

BDI # 1420371

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455861
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU326-E-XL-TVP2

COMPARE

NU326-E-XL-TVP2

Description
NU326-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU326-E-XL-TVP2

BDI # 1164791

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449169
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY