71750-2
Description
71750-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 71750-20024
BDI # 1350327
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Global Part Number GPN:
650083
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
71750
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455519
Number of Rows of Rollers:
Single Row
7314 BECBP
Description
7314 BECBP ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 35MM WID
Part # 7314 BECBP
BDI # 1418799
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257536
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
48190-2
Description
48190-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 1-3/8" WID
Part # 48190-20024
BDI # 1344904
Features
Component:
Cone
Width - Millimeter:
34.925
Inch - Metric:
Inch
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Global Part Number GPN:
646444
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
48190