HM237535-2
Description
HM237535-20024 TAPERED ROLLER BRG CONE ; PRECISION 6-1/2" BORE 2-1/2" WD
Part # HM237535-20024
BDI # 1358625
Features
Component:
Cone
Width - Millimeter:
63.5
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649435
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
HM237535
HM237510-2
Description
HM237510-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-20024
BDI # 1358601
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
HM237510
3313 A/C3
Description
3313 A/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.7MM
Part # 3313 A/C3
BDI # 1416074
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257828
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22316 E/C3
Description
22316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 58MM WID SHAFT MOUNT
Part # 22316 E/C3
BDI # 1416353
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH926710-2
Description
HH926710-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 10.755" OD
Part # HH926710-20024
BDI # 1357803
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Other Features:
Heavy Duty
Global Part Number GPN:
649256
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
HH926710