66261014925
Description
66261014925 UNIFIED WHEEL ; 30/PAK 2"X1/2"X1/4" MEDIUM GRIT
Part # 66261014925
BDI # 18115468
CT72505
Description
CT72505 SPIRAL POINT MACHINE TAP ; 5/16-24 NF BLUE WIZARD
Part # CT72505
BDI # 18455411
TA03124
Description
TA03124 GROUND THREAD HAND TAP ; 12-24 NC BOTTOMING HSS
Part # TA03124
BDI # 18471113
ZD50062
Description
ZD50062 HYPER PRENTICE DRILL ; 31/32 X 1/2 SHANK SILVER/DEMING
Part # ZD50062
BDI # 18471645
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.109
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.569
Coupling Type:
Jaw Coupling