35 RIV 10FT
        
            Description
            
            35 RIV 10FT ROLLER CHAIN ; 35 3/8" PITCH 10FT/BOX RIVETED 1 STRAND
    
Part # 35A1X10FT
BDI # 17281497
Features
        
                            Roller Width - Inch:
                            
                                0.184
                        
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                5.08
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Chain Series:
                            
                                Standard
                        
        
                            Internal Special Features:
                            
                                No
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.531
                        
        
                            Length Thru Bore - Millimeter:
                            
                                27
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 3 Jaws
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                64.287
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                11.125
                        
        
                            Other Features:
                            
                                Radial | Anti-Friction
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.375
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                269526
                        
        
                            Cage Material:
                            
                                Nylon
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
102018.00
        
            Description
            
            102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH
    
Part # 10201800
BDI # 554112
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                76.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
Features
        
                            Component:
                            
                                Horizontal Split Cover
                        
        
                            Width - Millimeter:
                            
                                108.661
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                7.64
                        
        
                            Outside Diameter - Millimeter:
                            
                                194.056
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tapered Grid
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                4.278