3202-BD-XL-2Z-TVH

COMPARE

3202-BD-XL-2Z-TVH

Description
3202-BD-XL-2Z-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 15MMX35MM

FAG

Part # 3202-BD-XL-2Z-TVH

BDI # 1143754

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Snap Type Cage | Rolling Element Riding | Gap Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY