5203JSC25A SCREW CONV DRIVE DS-2.000
Description
5203JSC25A SCD DS-2.000 ; 0794926 HELICAL GEAR DRIVE
Part # 5400558
BDI # 18109170
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
23.12
HB383CN56C/58.30A1SI1.000X1.97
Description
HB383CN56C/58.30A1SI1.000X1.97 ; HELICAL GEAR REDUCER
Part # H3C56S05830
BDI # 298689
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
6.61
5370-169-278
Description
5370-169-278 MOTOR CLUTCH MODULE ; 90VDC SHFT I/P SHFT O/P 30LB-FT
Part # 30189318
BDI # 956451
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 10.5Lb-ft