3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6212 Y/C782
Description
6212 Y/C782 DEEP GROOVE BALL BRG ; NON-RETURNABLE ABEC-5 PRECISION
Part # 6212 Y/C782
BDI # 1258328
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Ball Guided
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7020A5TRSUMP4Y
Description
7020A5TRSUMP4Y PRECISION AC BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW
Part # 7020A5TRSUMP4Y
BDI # 24666751
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
5213
Description
5213 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 65MM ID 120MM OD 38.1MM W
Part # 5213
BDI # 1203719
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256934
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7214 BECBP
Description
7214 BECBP ANG CONTACT BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 7214 BECBP
BDI # 1418768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257692
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)