7213PJDTDF-H701

COMPARE

7213PJDTDF-H701

Description
MRC.7213PJDTDF-H701 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX120MMX46MM

SKF

Part # MRC.7213PJDTDF-H701

BDI # 18294478

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Cage Material: Steel
Internal Clearance: CB
Snap Ring: No
Number of Bearings: 4 (1 Quadruplex Set)

Price Inventory : Available to order
Loading Price
QTY
MM9310WI 2H QUH

COMPARE

MM9310WI 2H QUH

Description
MM9310WI 2H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 1-1/2" ID

TIMKEN

Part # MM9310WI2HQUH

BDI # 1425528

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY