R10
Description
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10
BDI # 1193045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4870
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5368VMF53
Description
5368VMF53 FLANGED RADIAL BEARING ; 3/8" BORE 1-1/8" OD 0.385" WD 10/PAK
Part # 5368VMF53
BDI # 795949
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.779
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
7312BEAMRSUCNB
Description
7312BEAMRSUCNB ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 7312BEAMRSUCNB
BDI # 21451800
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
High Load Capacity
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7214 BECBP
Description
7214 BECBP ANG CONTACT BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 7214 BECBP
BDI # 1418768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257692
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)