110X135X12 CRW1 V
Description
CRSEAL 110X135X12 CRW1 V SGL LIP SEAL
Part # 110X135X12 CRW1 V
BDI # 1244363
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186119
80X105X10 CRW1 V
Description
CRSEAL 80X105X10 CRW1 V SGL LIP SEAL ; 3.15MM SHAFT DIA 105MM HOUSING BORE
Part # 80X105X10 CRW1 V
BDI # 1244038
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185205
8665 / 0.875X1.375X0.25 CRWA5 V
Description
CRSEAL 8665 / 0.875X1.375X0.25 CRWA5 V ; DBL LIP SEAL
Part # 8665 / 0.875X1.375X0.25 CRWA5 V
BDI # 1242260
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187410
70X90X10 HMSA10 V
Description
CRSEAL 70X90X10 HMSA10 V DBL LIP SEAL
Part # 70X90X10 HMSA10 V
BDI # 1256911
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608849
50X65X8 CRW1 V
Description
CRSEAL 50X65X8 CRW1 V SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 CRW1 V
BDI # 1243377
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183556