8665 / 0.875X1.375X0.25 CRWA5 V

COMPARE

8665 / 0.875X1.375X0.25 CRWA5 V

Description
CRSEAL 8665 / 0.875X1.375X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 8665

BDI # 1242260

Features

Housing Bore - Millimeter: 34.925
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.375
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.875
Shaft Diameter - Millimeter: 22.225
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187410

Price Inventory : Available to order
Loading Price
QTY
7624 / 0.75X1.624X0.25 CRWA1 V

COMPARE

7624 / 0.75X1.624X0.25 CRWA1 V

Description
CRSEAL 7624 / 0.75X1.624X0.25 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 7624

BDI # 1297094

Features

Housing Bore - Millimeter: 41.25
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.624
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603327

Price Inventory : Available to order
Loading Price
QTY