17387 / 1.75X2.502X0.313 CRWA1 R
Description
CRSEAL 17387 / 1.75X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17387
BDI # 1414061
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183042
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.562
Shaft Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199738
52X68X8 HMSA10 RG
Description
CRSEAL 52X68X8 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE NITRILE
Part # 52X68X8 HMSA10 RG
BDI # 1257049
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608435
50X65X8 CRW1 V
Description
CRSEAL 50X65X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.969MM SHAFT DIA 65MM
Part # 50X65X8 CRW1 V
BDI # 1243377
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183556
50X65X8 CRW1 R
Description
CRSEAL 50X65X8 CRW1 R SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 CRW1 R
BDI # 1414084
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183555