6S 1 1/4X1/8 KW
Description
6S 1 1/4X1/8 KW FLANGE COUPLING HUB
Part # 6S-FLNG-1"-1/4X1/8KW
BDI # 594309
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs