3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7319 BECBY
Description
7319 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD
Part # 7319 BECBY
BDI # 1265768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257493
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7211 BECBY
Description
7211 BECBY ANG CONTACT BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 7211 BECBY
BDI # 1265735
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257710
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7214 BECBP
Description
7214 BECBP ANG CONTACT BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 7214 BECBP
BDI # 1418768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257692
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3210 A-2RS1/C3
Description
3210 A-2RS1/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM
Part # 3210 A-2RS1/C3
BDI # 1250370
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258029
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)