2MM9120WICRDUL
Description
2MM9120WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 100MM BORE 150MM OD
Part # 2MM9120WICRDUL
BDI # 1334183
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7210 ACD/P4ADGB
Description
7210 ACD/P4ADGB ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7210 ACD/P4ADGB
BDI # 1268414
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7020 CD/P4ADGA
Description
7020 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7020 CD/P4ADGA
BDI # 1265521
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9122WICRDUL
Description
2MM9122WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 110MM BORE 170MM OD
Part # 2MM9122WICRDUL
BDI # 1334214
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7211DU
Description
MRC.7211DU ANG CONTACT BALL BRG ; NON-RETURNABLE 55MM BORE 100MMOD 21MM WD
Part # MRC.7211DU
BDI # 662670
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254554
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)