Page 1 of 2

Next

Compare
NU 1024 ML/C3

COMPARE

NU 1024 ML/C3

Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 180MMOD 28 WID

SKF

Part # NU 1024 ML/C3

BDI # 1421842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455388
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP 2207 ECP

COMPARE

NUP 2207 ECP

Description
NUP 2207 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NUP 2207 ECP

BDI # 1420117

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455928
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2308EAT2XC3

COMPARE

NJ2308EAT2XC3

Description
NJ2308EAT2XC3 CYLINDRICAL ROLLER BEARING ; 40MMX90MMX33MM

NTN

Part # NJ2308EAT2XC3

BDI # 1225261

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453382
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 308 ECJ

COMPARE

NJ 308 ECJ

Description
NJ 308 ECJ CYLINDRICAL RLR BRG ; 40MM BORE 90MM OD 23 WID RBEC 1

SKF

Part # NJ 308 ECJ

BDI # 1421361

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455176
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2216 ECJ

COMPARE

NU 2216 ECJ

Description
NU 2216 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MM IDX140MM ODX33MM WID

SKF

Part # NU 2216 ECJ

BDI # 1420250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455562
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY