6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6209ZZC3/EM
Description
6209ZZC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SHIELDED
Part # 6209ZZC3/EM
BDI # 1206923
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
527
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3067
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6010-2Z
Description
6010-2Z DEEP GROOVE BALL BRG ; 50MMX80MMX16MM SR 2 MTL SHLD
Part # 6010-2Z
BDI # 1415672
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3054
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208-2RS1
Description
6208-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208-2RS1
BDI # 1420671
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2319
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No