Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
M802011-2
Description
M802011-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 0.795" WD
Part # M802011-20082
BDI # 1366526
Features
Component:
Cup
Width - Millimeter:
20.193
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Medium Duty
Global Part Number GPN:
646940
Precision Class:
Standard
Width - Inch:
0.795
Basic Number:
M802011
LM48510-2
Description
LM48510-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 0.55" WD
Part # LM48510-20024
BDI # 1364539
Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Global Part Number GPN:
647345
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
LM48510
3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
M88010-2
Description
M88010-20082 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE PRECISION 2-11/16" OD
Part # M88010-20082
BDI # 1366582
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Other Features:
Medium Duty
Global Part Number GPN:
645662
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
M88010