ZKLF2575-2RS-2AP-XL

COMPARE

ZKLF2575-2RS-2AP-XL

Description
ZKLF2575-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE 25MM X 75MM X 56MM

INA

Part # ZKLF2575-2RS-2AP-XL

BDI # 1178987

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
MM9310WI 2H QUH

COMPARE

MM9310WI 2H QUH

Description
MM9310WI 2H QUH PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET 1-1/2" ID

TIMKEN

Part # MM9310WI2HQUH

BDI # 1425528

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY