NU 1024 ML/C3
Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 180MMOD 28 WID
Part # NU 1024 ML/C3
BDI # 1421842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455388
Number of Rows of Rollers:
Single Row
JHM720210-2
Description
JHM720210-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JHM720210-N0000
BDI # 1360320
Features
Component:
Cup
Width - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647323
Precision Class:
Standard
Width - Inch:
1.26
Basic Number:
JHM720210
22218 E/C3
Description
22218 E/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID SHAFT MOUNT
Part # 22218 E/C3
BDI # 1416759
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254011
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B71926-E-2RSD-T-P4S-UL
Description
B71926-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71926-E-2RSD-T-P4S-UL
BDI # 21856841
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring