Page 1 of 4

Next

Compare
7210 ACD/P4ADGB

COMPARE

7210 ACD/P4ADGB

Description
7210 ACD/P4ADGB ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 7210 ACD/P4ADGB

BDI # 1268414

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
71910 ACDGA/P4A

COMPARE

71910 ACDGA/P4A

Description
71910 ACDGA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 71910 ACDGA/P4A

BDI # 1416294

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7020A5TRSUMP4Y

COMPARE

7020A5TRSUMP4Y

Description
7020A5TRSUMP4Y PRECISION AC BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW

NSK

Part # 7020A5TRSUMP4Y

BDI # 24666751

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BST50X100-1BP4

COMPARE

BST50X100-1BP4

Description
BST50X100-1BP4 BALL SCREW SUPPORT BRG ; 50MM IDX100MM ODX20MM W

NTN

Part # BST50X100-1BP4

BDI # 1215475

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM9120WICRDUL

COMPARE

2MM9120WICRDUL

Description
2MM9120WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 100MM BORE 150MM OD

TIMKEN

Part # 2MM9120WICRDUL

BDI # 1334183

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY