7210 ACD/P4ADGB
Description
7210 ACD/P4ADGB ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7210 ACD/P4ADGB
BDI # 1268414
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7210CTRDUMP4Y
Description
7210CTRDUMP4Y PRECISION AC BALL BRG ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 7210CTRDUMP4Y
BDI # 22998484
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring